Liquid Gold Car Shampoo 1L

Order Code: ZT4955192S

£13.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.390%
5 - 9£12.854%
10 - 19£12.328%
20 +£11.7812%


Description

Triplewax Liquid Gold Car Shampoo 1L Triplewax Diamond Liquid Gold self-drying car shampoo is the next generation of car washing. Quick and easy to use with outstanding results, Liquid Gold incorporates advanced water sheeting technology so you can just wash and go � with no manual cloth drying required and no need for time consuming polishing. The unique, revolutionary Liquid Gold polymer system effortlessly cuts through all types of dirt & grime. After rinsing, the water self-dries and evaporates with an iridescent effect, to leave a perfect, flawless showroom shine with no water spots or streaks. Just leave the vehicle to self-dry naturally for 20 minutes and you will be amazed with the results!

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Liquid Gold Car Shampoo 1L
  • Product Type
    Car Shampoo

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome