0
1

014900 Circuit Tester

Order Code: ZT1017932X

£23.99 Inc VAT (20%)
£25.997.5% off


Description

Durable polycarbonate handle with internal bulb, steel contact probe and 1.5m heavy duty rubber insulated lead fitted with sheathed crocodile clip.

Specifications for 014900 Circuit Tester
  • Lead Length
    150mm
  • Additional Features
    Internal Bulb
    Robust Handle
  • Weight
    195g
  • Max. AC Voltage
    24V
  • Includes
    Steel Probe
    1.5m Heavy Duty Rubber Insulated Lead

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome