0
1
2
3

Air Bag Test Resistor Set

Order Code: ZT2673664S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 +£8.456%


Description

The Air Bag Test Resistor Set tests the safety performance of airbag components, including the bag unit, clock spring and seat-belt pretensioners.

Features and Benefits
• Allows for easy diagnosis of an illuminated airbag light
• Straightforward connection to their airbag unit allows for easy testing
• Provides quick component failure diagnosis for repair

See full description
Specifications for Air Bag Test Resistor Set
  • MFR Part No.
    6323
  • Max. AC Voltage
    12V
  • Lead Length
    100mm
  • Display Type
    LED
  • Max. AC Current
    5A
  • Probe Length
    30mm
  • Weight
    37g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome