0
1
2
3
4
5

Auto Circuit Tester 3 - 48V

Order Code: ZT2673443S

£15.99 Inc VAT (20%)


Description

The easy-to-use Laser® Auto Circuit Tester quickly confirms voltage on automotive electrical systems.

Features and Benefits
• Provides quick diagnosis of automotive electrical systems
• Simple to use for operator convenience
• Offers a safe voltage working range (3V to 48V)
• LEDs provide clear results

Contents
• 1 x alligator clip
• 2 x LEDs
• Cable piercer
• Voltage indicator
• 1m cable

Typical Applications
• 48V automotive subsystems
• 48V MHEV (Mild Hybrids)

Standards
• CE
• UKCA compliant

See full description
Specifications for Auto Circuit Tester 3 - 48V
  • MFR Part No.
    6886
  • Probe Length
    260mm
  • Lead Length
    1000mm
  • Max. AC Voltage
    48V
  • Display Type
    LED
  • Weight
    120g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome