Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Chargers, Jumpers & Accessories
Circuit Testers
Butt Connectors 15A 30 Pack - 234B
By AUTOBAR
Order Code:
ZT3955500S
£2.79
each
Inc VAT (20%)
£111.60 minimum order value
Quantity
Price
Discount
1 - 49
£2.79
0%
50 - 99
£2.65
5%
100 +
£2.51
10%
Add to basket
Minimum order quantity: 40.
Get it by
Tue, 31st Dec
In Stock
GBP
111.60
https://www.zoro.co.uk/shop/automotive/circuit-testers/butt-connectors-15a-30-pack-234b/p/ZT3955500S
Add to quotation
View all Circuit Testers
Description
Butt Connectors Blue Pack of 30
Tags:
#BulkDiscount
Specifications
Specifications for Butt Connectors 15A 30 Pack - 234B
Current Rating
15A
Product Type
Butt Connectors
Colour
Blue
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome