0
1

Circuit Continuity Tester

Order Code: ZT1017933X

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Super sharp tempered steel probe circuit continuity tester to test through wire when power is switched off. Locates broken circuits in fuses, switches, sockets and wires. Tester is fitted with a 1.1m lead and a strong transparent plastic handle. Requires one AA battery (supplied separately.)

Specifications for Circuit Continuity Tester
  • Lead Length
    1000mm
  • Max. AC Voltage
    6/12V
  • Weight
    90g
  • Additional Features
    Tempered steel probe
  • Display Type
    Anaolg
  • MFR Part No.
    CCT001

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome