0
1
2

Circuit Tester & Buzzer 6, 12, 24V

Order Code: ZT2673657S

£16.99 Inc VAT (20%)


Description

A quick and convenient automotive tool, the Circuit Tester and Buzzer from Laser Tools® offers reliable testing for short circuits and blown fuses.

Features and Benefits
• Gives convenient audible warning buzzer when fault is discovered
• Suitable for use on systems that operate on 6 volts, 12 volts and 24 volts
• Ample lead length to allow for manoeuvrability

Standards
• CE
• UKCA compliant
• RoHS compliant

Warnings
• For automotive use only

See full description
Specifications for Circuit Tester & Buzzer 6, 12, 24V
  • MFR Part No.
    2674
  • Lead Length
    1050mm
  • Max. AC Voltage
    48V
  • Display Type
    Buzzer
  • Probe Length
    277mm
  • Weight
    119g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome