0
1
2
3
4

Circuit Tester with Nixie Display

Order Code: ZT2673666S

£39.99 Inc VAT (20%)


Description

The Circuit Tester from Laser Tools® features a cold cathode, 'Nixie' display which allows for clear visibility in all light levels.

Features and Benefits
• No batteries required, tester is powered from the testing source
• Suitable for use on 12V, 24V and 48V operating systems
• 1.8m cable offers manoeuvrability
• Stainless steel probe resists corrosion for a longer service life
• Gives a clear visual and audio signal when a negative connection is found

See full description
Specifications for Circuit Tester with Nixie Display
  • MFR Part No.
    6269
  • Max. AC Voltage
    12V
  • Display Type
    Anaolg
  • Probe Length
    306mm
  • Lead Length
    1800mm
  • Weight
    286g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome