0
1
2

Current Looper - Mini Type Fuses

Order Code: ZT2673662S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Used in conjunction with a clamp meter, the Laser® Current Looper allows for quick-time troubleshooting and diagnostic work for automotive circuitry.

Features and Benefits
• Fuse holder keeps original fuse close at hand
• Quick and easy diagnostics

See full description
Specifications for Current Looper - Mini Type Fuses
  • MFR Part No.
    7384
  • Max. AC Voltage
    32V
  • Lead Length
    250mm
  • Max. AC Current
    30A
  • Weight
    35g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome