Current Looper - Standard Type Fuses
0
1

Current Looper - Standard Type Fuses

Order Code: ZT2673661SCopy

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

The Laser® Current Looper works in conjunction with a clamp meter to effectively troubleshoot automotive electrical faults.

Features and Benefits
• Integrated fuse holder keeps original fuse close at hand
• Delivers quick-time diagnostic results

See full description
Specifications for Current Looper - Standard Type Fuses
  • MFR Part No.
    7385
  • Max. AC Current
    30A
  • Lead Length
    250mm
  • Max. AC Voltage
    32V
  • Weight
    41g