0
1
2

Digital Display Circuit Tester

Order Code: ZT2673667S

£43.99 Inc VAT (20%)


Description

The Digital Display Circuit Tester from Laser Tools® offers easy-to-use automotive testing for 6-volt, 12-volt and 24-volt operating systems.

Features and Benefits
• Provides testing current accuracy of +/- 3%
• 3m coiled cable for manoeuvrability
• Clear handle for good visibility into the barrel
• Easy-to-read digital display
• LED indicator for power (red) and ground (green)

Standards
• CE
• UKCA compliant

Warnings
• Do not use on airbags

Notes
• For DC systems only

See full description
Specifications for Digital Display Circuit Tester
  • MFR Part No.
    6115
  • Max. AC Voltage
    24V
  • Lead Length
    3000mm
  • Probe Length
    307mm
  • Display Type
    Digital
  • Weight
    227g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome