Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Chargers, Jumpers & Accessories
Circuit Testers
Female Spades 35A 15 Pack 6.3mm - 225B
By AUTOBAR
Order Code:
ZT3955349S
£2.54
each
Inc VAT (20%)
£124.46 minimum order value
Quantity
Price
Discount
1 - 49
£2.54
0%
50 - 99
£2.44
4%
100 +
£2.34
8%
Add to basket
Minimum order quantity: 49.
Get it by
Tue, 31st Dec
In Stock
GBP
124.46
https://www.zoro.co.uk/shop/automotive/circuit-testers/female-spades-35a-15-pack-6-3mm-225b/p/ZT3955349S
Add to quotation
View all Circuit Testers
Description
Female Blade Terminals Yellow 6.3mm pack of 20
Tags:
#BulkDiscount
Specifications
Specifications for Female Spades 35A 15 Pack 6.3mm - 225B
Product Type
Female Blade Terminals
Current Rating
35A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome