0
1
2
3
4
5
6
7

Multi-Function Automotive Tester

Order Code: ZT2673658S

£199.99 Inc VAT (20%)


Description

The Multi-Function Automotive Tester from Laser Tools® supplies a wide voltage measurement range and double fuse protection for safe testing. The colour screen and power probe functions provides clear displays for accurate results.

Features and Benefits
• Internal 5A auto recovery fuse self resets after sixty seconds
• 20A spade fuse is replaceable for easy maintenance
• Ample 6m extension cable allows for easy manoeuverability while testing

Contents
• 1 x vehicle auxiliary socket connector
• 1 x long testing probe
• 1 x wire piercing probe
• K type temperature probe
• 6m extension cable
• Storage case
• User manual

Standards
• CE
• UKCA
• RoHS compliance

See full description
Specifications for Multi-Function Automotive Tester
  • MFR Part No.
    7822
  • Max. AC Current
    5A
  • Max. AC Voltage
    24V
  • Probe Length
    360mm
  • Display Type
    LCD
  • Lead Length
    6000mm
  • Weight
    1959g
  • Operating Temperature Range
    50°C - +205°C°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome