0
1

Noid Light Set 6-Piece

Order Code: ZT2673665S

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 +£17.667%


Description

Designed for testing 12-volt actuator switching circuits, the Noid Light Set from Laser Tools® emits a bright LED light during automotive diagnostics.

Features and Benefits
• 4mm female 'banana' style sockets are compatible with any 4mm male 'banana' style plugs
• Universal-sized probe pins for connectivity
• Visual LED light allows for quick and easy testing

Typical Applications
• Petrol injector testing
• Ignition LT circuits
• Relay switching circuits

Warnings
• Do not use on high voltage diesel injectors
• Only connect in parallel; series connections will damage the Noid light

See full description
Specifications for Noid Light Set 6-Piece
  • MFR Part No.
    6322
  • Display Type
    LED
  • Max. AC Voltage
    12V
  • Probe Length
    230mm
  • Weight
    65g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome