0
1
2
3
4
5
6

Relay Box Test Kit

Order Code: ZT2673663S

£31.99 Inc VAT (20%)


Description

Quickly identify relay and fuse box problems with the Laser® Relay Box Test Kit. Easy to use and reliable, testing can be done with the relay in place with no need for wire piercing.

Features and Benefits
• Easy to use with reliable results
• Removes the need for wire piercing
• Safely tests the live circuit

See full description
Specifications for Relay Box Test Kit
  • MFR Part No.
    6545
  • Probe Length
    355mm
  • Max. AC Voltage
    24V
  • Max. AC Current
    10A
  • Lead Length
    355mm
  • Weight
    67g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome