Standard Circuit Tester 6/12V
0
1
2
3
4

Standard Circuit Tester 6/12V

Order Code: ZT1017934X

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%

Schedule order and save 5% now

Description

Super sharp tempered steel probe circuit tester to test through wire insulation when power is switched on. Tests 6 & 12V automotive systems only, locates earth, short and open circuits. Tester is fitted with a 1m lead for convenience, 45mm probe and a strong transparent plastic handle.

Specifications for Standard Circuit Tester 6/12V
  • Probe Length
    45mm
  • Lead Length
    1000mm
  • Additional Features
    Tempered Steel Probe
  • Max. AC Voltage
    6/12V
  • Weight
    80g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome