0
1

Anti-freeze Tester

Order Code: ZT1120394X

£3.79 Inc VAT (20%)
£4.097% off
QuantityPriceDiscount
1 - 9£3.790%
10 - 19£3.644%
20 - 49£3.498%
50 - 99£3.3412%
100 +£3.1816%


Description

Suitable for use with Ethylene Glycol or Methanol type anti-freezes. Shows lowest temperature at which the cooling system is protected against freezing. Tough glass tube construction with an easy to read scale. For use on hot or cold engines.

Specifications for Anti-freeze Tester
  • Number of Pieces
    1
  • MFR Part No.
    JHC842BC
  • Product Type
    Anti-freeze Tester