0
1

Brake Caliper Re-wind Tool 4pc

Order Code: ZT2622396S

£89.99 Inc VAT (20%)


Description

This brake caliper rewind tool is designed with an adjustable adaptor that fits pistons with a pin distance from 20mm to 35mm, ensuring the tool fits a huge range of vehicle applications.

Features and Benefits
• The rewind tool is designed with a powerful internal spring that applies steady pressure to the piston when the T-handle is turned to ensure the piston mechanism is wound back
• The set includes a standard two pin adaptor and a three pin adaptor which is designed for electronic park brake calipers, to ensure compatibility with many different vehicles
• The rewind tool is compact for use on smaller calipers, for example, the Mini
•The rewind tool is a 3/8in. drive

Typical Applications
• The set is designed to be used on many different vehicle applications, including electronic park brake calipers and smaller calipers

See full description
Specifications for Brake Caliper Re-wind Tool 4pc
  • MFR Part No.
    6329
  • Number of Pieces
    4
  • Applications
    All vehicle types
  • Product Type
    Brake Caliper Rewind

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome