0
1
2
3
4
5
6
7

Cooling System Filler

Order Code: ZT1232022P

£109.99 Inc VAT (20%)


Description

Eliminates the introduction of bubbles and air-locks into the cooling system and dramatically reduces system filling time. No more time-consuming system bleeding. Reduces fluid waste and messy spills. Automatically conducts system leak test. Low profile design broadens application range especially for use on MPVs where lower windscreen lip might obstruct other tools. Simple operation requires workshop air supply and does not require fiddly interchange of vacuum and fluid hoses - as found on other versions of this tool. Can be used in conjunction with Model No's VS001, VS0011, VS0033, VS006, VS006F, VS006V, VS0013 and VS0014 cooling system pressure caps as an alternative way of connecting to the coolant reservoir. Supplied with 1.3m fluid hose.

See full description
Specifications for Cooling System Filler
  • MFR Part No.
    VS0041
  • Weight
    1.24kg
  • Air Consumption
    12ft³/min
  • Fluid Hose Length
    1.3m
  • Air Inlet Size
    1/4in BSP
  • Recommended Air Pressure
    80-100psi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome