0
1
2

Cylinder Leakage Tester 7bar/100Psi

Order Code: ZT2622422S

£229.99 Inc VAT (20%)


Description

This cylinder leakage tester is an essential for engineers and mechanics when repairing compression loss. The tester supplies 100psi (7 bar) working pressure to guarantee air pressure flow to all sources of compression loss as well as measuring the percentage of air lost. The tester comes with a range of adapators for different fittings and applications.

Features and Benefits
• Tester comes with 3 x 25mm long adaptors: M10, M12 and M14, and 2 x 238mm long adaptors for deep seated plugs: M12 and M14
• Fixed short connection (M14 x 40mm) plus an assortment of O rings/seals, for better range of applications
• Adaptor hose at 300psi for diesel injection adaptors as well as an adaptor hose for spark plug testing on petrol engines

Typical Applications
• For use on vehicle engines

See full description
Specifications for Cylinder Leakage Tester 7bar/100Psi
  • MFR Part No.
    5140
  • Number of Pieces
    9
  • Applications
    Vehicles
  • Product Type
    Cylinder Leakage Tester
  • Weight Each
    2321g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome