Diesel Engine Compression Master Test Kit
0
1
2

Diesel Engine Compression Master Test Kit

Order Code: ZT2622504S

£469.99 Inc VAT (20%)


Description

This diesel engine compression tester kit is a necessity for every mechanic and automobile engineer, including everything needed for comprehensive testing of a huge range of vehicle engines. The kit includes a large 2.5in gauge with 0-70kg/cm² or 0 - 1000psi scales, a coiled rubber hose with right-angled connection and a wide selection of glow plug and injector adaptors in claw and clamp on application.

Features and Benefits
• Clamp and Claw Adaptor Set -includes six clamp-on injector adaptors
• Full applications list included, for both dummy glow plugs and clamp and claw injector adaptor applications

Typical Applications
• Vehicles with diesel engines

See full description
Specifications for Diesel Engine Compression Master Test Kit
  • MFR Part No.
    4510
  • Product Type
    Diesel Engine Compression
  • Applications
    Diesel engines
  • Number of Pieces
    41
  • Weight Each
    4248g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome