0
1
2

Exhaust Hanger Removal Tool

Order Code: ZT2622503S

£36.99 Inc VAT (20%)

Currently unavailable

Description

The exhaust hanger removal tool is an essential in garges and automobile workshops. The tool is designed specifically to remove exhaust hangers with minimal effort by pushing the bracket pin through the rubber mount, and is manufactured from steel for guaranteed durability and longevity.

Features and Benefits
• Extra-long soft grip handles to prevent injury from hot exhausts and comfortable usage
• Adjustable pin angle to meet needs of many models
• Manufactured from steel for durability
• Fits a wide range of vehicles including: Volkswagen, Audi, Mercedes-Benz, Saab, Mitsubishi, Nissan, Honda, Ford, Land Rover, Mazda, Toyota, Vauxhall, Opel

Typical Applications
• Designed for use in garages and automobile workshops

See full description
Specifications for Exhaust Hanger Removal Tool
  • Additional Features
    Adjustable pin angle
  • MFR Part No.
    5158
  • Applications
    Vehicles
  • Number of Pieces
    1
  • Product Type
    Exhaust Hanger Removal
  • Weight Each
    83g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome