Jet Wash Gun Coolant Flush

Order Code: ZT3115291S

£71.99 Inc VAT (20%)


Description

The coolant system stepped adaptor, enables thorough flushing of debris and contaminants from the cooling system during repair and maintenance. Wide nozzle adaptor uses air and water to form a powerful jet washer, which cleans or dries (air only) Air and water controls using a trigger for adjusting air pressure, and a lever for adjusting the water flow. Durable hard-wearing Acetal plastic. Can be used in many other applications when a water system requires cleaning or unblocking. Standard garden hose connector with swivel feature. Operating pressure: 87-145 psi/6-10 bar.

• SEALEY PREMIER – One of a comprehensive range of Premier Tools, suitable for daily professional use.
• COOLANT SYSTEM STEPPED ADAPTOR - Enables thorough flushing of debris and contaminants from the cooling system during repair and maintenance.
• WIDE NOZZLE ADAPTOR USES AIR AND WATER – To form a powerful jet washer, which cleans or dries (air only) .
• AIR AND WATER CONTROLS – Trigger for adjusting air pressure, a lever for adjusting the water flow.
• DURABLE – Hard-wearing Acetal plastic.
• MULTIPLE USE - Can be used in many other applications when a water system requires cleaning or unblocking.
• STANDARD GARDEN HOSE CONNECTOR – With swivel feature.
• OPERATING PRESSURE – 87-145 psi/6-10 bar.

See full description
Specifications for Jet Wash Gun Coolant Flush
  • MFR Part No.
    VS0050
  • Water Inlet Size
    3/4in
  • Operating Pressure
    87-145psi/6-10bar
  • Weight
    0.44kg
  • Air Inlet Size
    1/4in BSP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome