0
1

Oil Filter Wrench - Reversible

Order Code: ZT2622424S

£34.99 Inc VAT (20%)


Description

Easily and efficiently install and remove oil filters with this reversible oil filter wrench with a 3/8in. drive, for use with a ratchet, power or extension bar. The wrench is manufactured from blackened steel for durability and longevity and has a two-way design and curved profile steel jaws that grip for easy installation as well as removal of oil filters.

Features and Benefits
• Steel jaws shaped to grip the filter without slipping
• Two-way, reversible design for installation and removal of oil filters
• Durable, blackened steel construction guaranteeing longevity and strength
• Adjustment range: 66 - 94mm for wide variety of applications

Typical Applications
• Made to service oil filters on automobiles and vehicles

See full description
Specifications for Oil Filter Wrench - Reversible
  • MFR Part No.
    4496
  • Product Type
    Oil Filter Wrench
  • Applications
    Diesel and petrol engines
  • Number of Pieces
    1
  • Weight Each
    ‎360g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome