Creeper, plastic

Order Code: ZT2466663S

£109.99 Inc VAT (20%)


Description

The stable assembly/workshop couch is a good helper wherever work has to be done lying down With practical transport handle Made of skin-friendly PP (polypropylene) - resistant to oils, greases and brake fluid Due to the 6 ball bearing 360° rollers and the low installation height, the workshop couch can easily be rolled into narrow and inaccessible working areas Fatigue-free working, with head/neck cushion for maximum comfort Bucket moulding gives additional hold and allows maximum freedom of movement 2 troughs (right/left) in optimal hand reach for direct access to the working tool and small parts Temperature resistance -30 to +60 °C Comfortable lying position due to the ergonomically shaped and pleasantly structured surface of the stable plastic body High-grade and durable castors The blow-moulding used in board surface production ensures impact resistance and durability The ergonomically shaped board surface prevents any back ache or muscle tensioning. The storage tray to the right and left ensures that tools are always to hand Load capacity 130 kg

See full description
Specifications for Creeper, plastic
  • Product Type
    Creepers
  • Width
    480mm
  • Height
    120mm
  • Length
    1mm
  • Wheel Diameter
    77mm
  • Load Capacity
    130kg
  • Temperature Range
    30 bis +100°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome