0
1
2
3
4

Creeper/Seat Steel with 7 Wheels & Adjustable Head Rest

Order Code: ZT1229767P

£129.99 Inc VAT (20%)


Description

Powder coated tubular steel construction with padded vinyl cushions. Five-position head/back rest provides added comfort. Super-stable design with seven smooth rolling Ø60mm ball bearing swivel castors. Converts to seat mode in seconds.

Specifications for Creeper/Seat Steel with 7 Wheels & Adjustable Head Rest
  • MFR Part No.
    SCR79
  • Capacity
    Creeper Mode, 180kg, Seat Mode, 100kg
  • Nett Weight
    12kg
  • Wheels
    7