Mechanics 1 Piece Plastic Creeper
0
1
2

Mechanics 1 Piece Plastic Creeper

Order Code: ZT1120503XCopy

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%


Description

Durable, lightweight moulded plastic creeper board ideal for use in garages. Padded headrest with 4 x 50mm polypropylene caster wheels.
Capacity: 127kg (280lbs).
Dimensions: 910(L) x 405(W) x 105(H)mm.
Weight: 3kg.

See full description
Specifications for Mechanics 1 Piece Plastic Creeper
  • Length
    910mm
  • Height
    105mm
  • Type
    Mechanics Creeper
  • MFR Part No.
    TRH6803
  • Weight Each
    3.00kg
  • Additional Features
    Ideal for use in garages
  • Width
    405mm
  • Number of Wheels
    4
  • Tool Material
    Moulded Plastic
  • Capacity
    127kg