Mechanics Creeper & Seat
0
1
2
3

Mechanics Creeper & Seat

Order Code: ZT1120502X

£61.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£61.990%
5 +£59.514%


Description

Heavy-duty steel frame with powder coat finish. Vinyl coated cushioning. Quickly converts from creeper to seat. Adjustable back and parts tray when in the seat position.

Specifications for Mechanics Creeper & Seat
  • Width
    480mm
  • Additional Features
    Parts tray
    Castor wheels
    Adjustable back
  • Length
    1050mm
  • Tool Material
    Steel Frame
    Vinyl Covered Cushioning
  • Number of Wheels
    6
  • Type
    Mechanics Creeper
  • Weight Each
    13.0kg
  • Height
    100mm