Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Creepers
Mechanics Mobile Seat
By Kennedy
6 Reviews
Order Code:
ZT1120505X
£29.99
Inc VAT (20%)
£30.99
3% off
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.49
5%
10 +
£26.99
10%
1
Add to basket
Get it by
Fri, 20th Dec
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/automotive/creepers/mechanics-mobile-seat/p/ZT1120505X
Add to quotation
Schedule an order and save 5%
View all Creepers
Description
The creeper seat is fitted with a parts tray for tools and components.
Tags:
#BulkDiscount
Specifications
Specifications for Mechanics Mobile Seat
MFR Part No.
TR6100
Number of Wheels
4
Type
Mechanics Seat
Height
355mm
Weight Each
3.50kg
Length
365mm
Tool Material
Vinyl Covered Cushioning
Steel Frame
Additional Features
Castor wheels
Parts tray
Width
355mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome