0
1
2

Mechanics Plastic Creeper with Magnetic Trays

Order Code: ZT1120504X

£35.99 Inc VAT (20%)
£39.9910% off
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

High-impact moulded plastic creeper board let's you work under vehicles with ease. Low profile design to provide greater clearance. Padded headrest with removable magnetic tool trays and 6 x75mm PVC coated caster wheels.

Capacity: 113kg (250lbs).
Dimensions: 1020(L) x 475(W) x 120(H)mm.
Weight: 5kg.

See full description
Specifications for Mechanics Plastic Creeper with Magnetic Trays
  • Additional Features
    Removable magnetic trays (2)
    Padded headrest
    Low profile design
  • Width
    475mm
  • Tool Material
    Moulded Plastic
  • MFR Part No.
    TRH6802-3
  • Length
    1020mm
  • Weight Each
    5.00kg
  • Number of Wheels
    6
  • Capacity
    113kg
  • Type
    Mechanics Creeper
  • Height
    120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome