Steel Creeper with 6 Wheels & Headrest Deluxe

Order Code: ZT1229770P

£129.99 Inc VAT (20%)


Description

Heavy-duty steel framework with powder coat paint finish. Easy rolling Ø75mm swivel composite castors. Vinyl covered back and headrest. Designed for the professional workshop.

Specifications for Steel Creeper with 6 Wheels & Headrest Deluxe
  • MFR Part No.
    SCR84
  • Capacity
    180kg
  • Nett Weight
    9.92kg
  • Wheels
    6
  • Size
    1135 x 510 x 185mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome