028000 Cylinder Hone

Order Code: ZT1120280X

£54.99 Inc VAT (20%)


Description

Suitable for use with electric or air power drills. To hone and deglaze cylinder bores.
The flexible drive shaft allows for easy alignment within the cylinder. Supplied complete with 220 grit stones.

Specifications for 028000 Cylinder Hone
  • Weight
    250g
  • Overall Length
    300mm
  • Grit
    Medium
    Coarse
    Fine
  • Number of Pieces
    19
  • Additional Features
    Supplied with a set of medium grade 220 grit stones
    Suitable for use on brake and clutch cylinders, small bore engine cylinders, motorcycle engines etc
    Flexible drive shaft for use with air or electric drills
  • Product Type
    Cylinder Hone
  • Maximum Bore Size
    89mm
  • MFR Part No.
    2800000
  • Includes
    9 x Replacement Spring Clips
    Cylinder Hone
    Stone Set (3) 19mm - medium grade 220
    Stone Set (3) 50mm - medium grade 220
    Stone Set (3) 29mm - medium grade 220
  • Minimum Bore Size
    13mm
  • Hone Length
    19mm
    50mm
    29mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome