0
1

Brake Cylinder Hone 3-Leg

Order Code: ZT1120282X

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%

Order by 12pm, get it Tomorrow

Description

For honing of brake cylinders and piston bores with capacities between 19 - 68mm. Self aligning flexible shaft and leg assembly for smooth operation at all speeds. Honing diameter and pressure is adjusted via a simple, spring and cone mechanism. Suitable for use with a variable speed electric or air drill and fits into all 3 jaw chucks. Supplied complete with a medium grade stone set. For storage purposes legs are retained in position by a triangular clip. This can be removed using long nose pliers or tweezers and should be retained for further use. Replacement stone sets available. Use brake fluid for cutting lubricant.
Overall length: 200mm.

See full description
Specifications for Brake Cylinder Hone 3-Leg
  • Number of Pieces
    1
  • Grit
    Medium
  • Minimum Bore Size
    19mm
  • Maximum Bore Size
    68mm
  • Overall Length
    200mm
  • Hone Length
    29mm
  • Includes
    Tool Only
  • Product Type
    Cylinder Hone
  • Additional Features
    Supplied complete with a medium grade stone set
  • Weight
    105g
  • MFR Part No.
    #0193

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome