Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Cylinder, Piston & Valve Tools
Cylinder Head, Honing & Camshaft Tools
Caliper 150MM S-CAL150
By Satra
Order Code:
ZT3738680S
£10.29
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 10th Dec
In Stock
GBP
10.29
https://www.zoro.co.uk/shop/automotive/cylinder-head-honing-and-camshaft-tools/caliper-150mm-s-cal150/p/ZT3738680S
Add to quotation
View all Cylinder Head, Honing & Camshaft Tools
Description
CALIPER 150MM
Specifications
Specifications for Caliper 150MM S-CAL150
Product Type
Caliper
Size
150mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome