Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Cylinder, Piston & Valve Tools
Cylinder Head, Honing & Camshaft Tools
Camshaft Left SNK300 582mm
By SAF HOLLAND
Order Code:
ZT5352973S
£299.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
299.99
https://www.zoro.co.uk/shop/automotive/cylinder-head-honing-and-camshaft-tools/camshaft-left-snk300-582mm/p/ZT5352973S
Add to quotation
View all Cylinder Head, Honing & Camshaft Tools
Description
SAF HOLLAND Camshaft Left SNK300 582MM 2262150900
Specifications
Specifications for Camshaft Left SNK300 582mm
Product Type
Camshaft
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome