Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Cylinder, Piston & Valve Tools
Cylinder Head, Honing & Camshaft Tools
Camshaft Right 6625mm - 2262150200
By SAF HOLLAND
Order Code:
ZT5352970S
£319.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
319.99
https://www.zoro.co.uk/shop/automotive/cylinder-head-honing-and-camshaft-tools/camshaft-right-6625mm-2262150200/p/ZT5352970S
Add to quotation
View all Cylinder Head, Honing & Camshaft Tools
Description
SAF HOLLAND Camshaft Right 6625MM 2262150200
Specifications
Specifications for Camshaft Right 6625mm - 2262150200
Product Type
Camshaft
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome