Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Cylinder, Piston & Valve Tools
Cylinder Head, Honing & Camshaft Tools
Camshaft Right SNK300 - 582mm
By SAF HOLLAND
Order Code:
ZT5352987S
£299.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
299.99
https://www.zoro.co.uk/shop/automotive/cylinder-head-honing-and-camshaft-tools/camshaft-right-snk300-582mm/p/ZT5352987S
Add to quotation
View all Cylinder Head, Honing & Camshaft Tools
Description
SAF HOLLAND Camshaft Right SNK300 - 582MM 2262151000
Specifications
Specifications for Camshaft Right SNK300 - 582mm
Product Type
Camshaft Accessories
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome