Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Fluids & Chemicals
De Icer
De-Icer Trigger Spray - 500ml
By Holts
Order Code:
ZT3603419S
£4.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.69
0%
10 - 19
£4.50
4%
20 - 49
£4.31
8%
50 - 99
£4.13
12%
100 +
£3.94
16%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
4.69
https://www.zoro.co.uk/shop/automotive/de-icer/de-icer-trigger-spray-500ml/p/ZT3603419S
Add to quotation
Schedule an order and save 5%
View all De Icer
Description
De-Icer Trigger Spray - 500ml HDEI0002A
Tags:
#BulkDiscount
Specifications
Safety Information
Specifications for De-Icer Trigger Spray - 500ml
MFR Part No.
HDEI0002A
Size
0.5L
Colour
Blue
Product Type
De-Icer
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome