Eco-friendly Liquid De-Icing Agent De-Icing Effective Down to - 12 C Pack 20 kg Canister Pack of 6

Order Code: ZT4130305S

£619.99 Inc VAT (20%)


Description

Eco-friendly liquid de-icing agent, de-icing effective down to -12 °C, pack, 20 kg canister, pack of 6. Contents = 18 l. Material = calcium magnesium acetate. Product type = winter service products. Certified safety with the Nordic Swan ecolabel (Nordic Ecolabel) Effective down to temperatures of max. -12 °C. Delivery on half pallet (pack of 6 or 12 items) or pallet (pack of 36 items) For effective, easy clearing of snow and ice. Environmentally friendly - biodegradable and chloride free. Does not damage material - especially suitable for sensitive surfaces such as concrete. Eco-friendly liquid de-icing agent for environmentally friendly clearing of snow and ice. Especially suitable for areas with sensitive surfaces and damage prone materials As a rule, no use of road salt (NaCl) would be possible in this case due to its corrosive effects. The effects of corrosion are significantly lower on concrete in particular than when road salt is used (freeze-thaw test by the University of Duisburg-Essen) The de-icing agent can also be used as a preventive measure : depending on the weather, its effect lasts for 2 to 3 days Free of conventional road salt (NaCl) and other chlorides - causes no damage to parks and trees Any potential eutrophication of water bodies is prevented as well, as the de-icing agent does not contain any nutrients such as phosphorus and nitrogen. Please note: pressure sprayer for easy, effective and economical application of the liquid de-icer can be found under Accessories - please include with your order.

See full description
Specifications for Eco-friendly Liquid De-Icing Agent De-Icing Effective Down to - 12 C Pack 20 kg Canister Pack of 6
  • Product Type
    Liquid De-Icing Agent
  • Material
    Calcium Magnesium Acetate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome