K198 Aerosol De-icer 400 ml

Order Code: ZT2620369S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Selden K198 Aerosol De-Icer fast acting, sub zero arctic formulaNEW CONCENTRATED ANTI-SMEAR FORMULA LEAVES WINDSCREENS CLEAR AND FROST FREE FOR SAFER DRIVING.Use to unfreeze lock mechanisms. Powerful jet spray to reach truck windscreens. Free from methanol. Will not damage bodywork, rubber, PVC or glass. Ozone friendly. Does not contain chlorofluorocarbons.
Application Clears ice and frost from windscreens, windows, mirrors and locks. Suitable for use on cars, coaches, commercial vehicles etc.
Directions Shake can well before use. Brush or scrape excess snow and ice from surface, then spray DE-ICER liberally onto the windscreen starting at the top and working downwards. N.B. Not to be used inside vehicles.
Selden K198 Aerosol De-Icer

See full description
Specifications for K198 Aerosol De-icer 400 ml
  • Size
    400ml
  • Product Type
    Vehicle Valeting
  • Material
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome