Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Fluids & Chemicals
De Icer
Winter Wizard Fast Ice Melt - 5kg
By Slingsby
Order Code:
ZT3082697S
£37.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£37.99
0%
5 - 9
£36.47
4%
10 +
£34.95
8%
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
37.99
https://www.zoro.co.uk/shop/automotive/de-icer/winter-wizard-fast-ice-melt-5kg/p/ZT3082697S
Add to quotation
View all De Icer
Description
WINTER WIZARD FAST MELT 5KG TUB
Tags:
#BulkDiscount
Specifications
Specifications for Winter Wizard Fast Ice Melt - 5kg
Product Type
Ice Melt
Weight
5kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome