Winter Wizard Fast Melt 5kg Tub

Order Code: ZT1250445P

£899.99 Inc VAT (20%)


Description

Winter Wizard Fast De-icer in a 5kg Tub.
Effective at up to -12°C.
Made from a blend of chlorides and white de-icing salt.
More effective at lower temperatures than standard de-icers.

Specifications for Winter Wizard Fast Melt 5kg Tub
  • Weight
    5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome