0
1

Air Operated Fuel Drainer 40L Stainless Steel

Order Code: ZT1231737P

£939.99 Inc VAT (20%)


Description

Stainless steel fuel drainer with venturi type suction. 40L Capacity tank suitable for petrol or diesel. Supplied with suction tubes and adaptors for breaking into vehicle fuel system. CE Certified (ATEX 2014/34/EU).

Specifications for Air Operated Fuel Drainer 40L Stainless Steel
  • MFR Part No.
    TP200S
  • Air Consumption
    6ft³/min
  • Weight
    14.47kg
  • Tank Capacity
    40L
  • Recommended Air Pressure
    72-100psi