Anti-Freeze/Fluid Drain Pan 17L

Order Code: ZT1225742P

£29.99 Inc VAT (20%)


Description

Colour-coded version of Model No. DRP03 helps keep different fluids isolated and reduces cross contamination.

Specifications for Anti-Freeze/Fluid Drain Pan 17L
  • MFR Part No.
    DRP04
  • Diameter
    Ø460mm
  • Capacity
    17L
  • Weight
    0.96kg
  • Height
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome