0
1
2
3
4

Drain Pan for 205L Barrels

Order Code: ZT2116014S

£72.99 Inc VAT (20%)


Description

Drain pan designed to fit a standard 205 litre (44 gallon) oil drum. The pan fits snugly around the drum rim and aligns with the barrel inlet for fast, efficient drainage. The pan is 550mm diameter and 105mm deep, there is a built-in filter to prevent contamination and it is manufactured from oil and chemical resistant polythene. A simple and effective solution for draining waste oil from filters etc. Oil drain pan designed for use with or 205L (45 gallon) drums.Capacity 20L & 600mm diameter. Designed to align with barrel inlet for ease of draining. Prevents oil contamination. Manufactured from chemical resistant high density polythene.

See full description
Specifications for Drain Pan for 205L Barrels
  • Product Type
    Drain Pan
  • Depth
    105mm
  • Capacity
    20L
  • Diameter
    550mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome