Drum Stand For 200 Litre Drum, Drum Support With 4 Plastic Rollers, Without Oil Drip Tray

Order Code: ZT2701701S

£699.99 Inc VAT (20%)


Description

Drum stand for 200 litre drum, drum support with 4 plastic rollers, without oil drip tray. Supplied = assembled. Colour = light blue RAL 5012. Material = steel, powder coated. Drum handling model = without oil sump tray. Frame width = 630 mm. Frame height = 570 mm. Frame length = 1000 mm. Drum support = 4 plastic castors 40 mm wide. For container size = 200 l. For drum diameter from - to = 580 mm. Drum filling height = 520 mm. Wheel type = nylon. Wheel fittings = 2 swivel castors with wheel stop, 2 wheels. Swivel castor diameter = 100 mm. Fixed wheel diameter = 125 mm. Product type = drum tippers. For 200 litre drums to DIN 6643 M1 and M2. Fabric strap for securing the drums. Pick-up, store and empty drums. Sturdy tubular steel construction. Powder coated as standard in light blue RAL 5012. 2 swivel castors and 2 fixed wheels made of nylon. Max. load: 230 kg. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Drum Stand For 200 Litre Drum, Drum Support With 4 Plastic Rollers, Without Oil Drip Tray
  • Frame Height
    570mm
  • Frame Length
    1000mm
  • Swivel Castor Diameter
    100mm
  • Material
    Steel Powder Coated
  • Colour
    Light Blue
  • Frame Width
    630mm
  • Supplied
    Assembled
  • Product Type
    Drum Tippers
  • Drum Handling Model
    without Oil Sump Tray
  • Drum Filling Height
    520mm
  • For Container Size
    200L
  • Wheel Type
    Nylon
  • Drum Support
    4 Plastic Castors 40mm Wide
  • Fixed Wheel Diameter
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome