Mobile Oil Drainer 80L Gravity Discharge

Order Code: ZT1223774P

£199.99 Inc VAT (20%)


Description

Polyethylene reservoir, 80L capacity, mounted on four castors for mobility. Drain pan, with filter, on height adjustable down tube. Use rotary pump or gravity drain tap for emptying.

Specifications for Mobile Oil Drainer 80L Gravity Discharge
  • MFR Part No.
    AK80D
  • Capacity
    80L
  • Weight
    6.6kg
  • Minimum Height To Pan
    940mm
  • Maximum Height To Pan
    1800mm
  • Air Discharge
    No
  • Manual Discharge
    Yes
  • Temperature Range
    <80C