0
1

Oil Plug-TCDF.1 1/2+A Black

Order Code: ZT1615928S

£7.29 Inc VAT (20%)
£7.998.5% off


Description

TCD+a Oil plugs, flat packing ring, flat dipstick, fill graphic symbol, technopolymer For product drawing and dimensions refer to pdf Item data sheet.

Specifications for Oil Plug-TCDF.1 1/2+A Black
  • MFR Part No.
    TCDF.1½+a
  • s
    55
  • Tightening Torque
    15�18Nm
  • Weight
    77g
  • a#
    195
  • L
    26
  • M
    46
  • h
    15

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome