0
1

Plug-TCE.3/8

Order Code: ZT1595474S

£2.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.090%
20 - 49£2.014%
50 - 99£1.928%
100 - 199£1.8412%
200 +£1.7616%


Description

TCE. Plugs, with hexagon socket, technopolymer For product drawing and dimensions refer to pdf Item data sheet.

Specifications for Plug-TCE.3/8
  • MFR Part No.
    TCE.3/8
  • Diameter
    22mm
  • Tightening Torque
    3�5Nm
  • Weight
    5g
  • h
    9
  • D
    22
  • s
    8
  • L
    13