0
1

Plug-TCE.1/2

Order Code: ZT1595472S

£2.54 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.540%
10 - 19£2.444%
20 - 49£2.348%
50 - 99£2.2412%
100 +£2.1316%


Description

TCE. Plugs, with hexagon socket, technopolymer For product drawing and dimensions refer to pdf Item data sheet.

Specifications for Plug-TCE.1/2
  • MFR Part No.
    TCE.1/2
  • Diameter
    28mm
  • Tightening Torque
    3�4Nm
  • s
    10
  • D
    28
  • Weight
    8g
  • L
    15
  • h
    11

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome